Shop All Spill Containment Accessories
Brady
Absorbent Padl, Gray, 15" L, PK25
Mfr # HANDYSORB-NTPAD
Zoro # G9072139
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19 in x 15 in
- Fluids Absorbed Universal
- Standards 2019 ISA
- Spill Control - Fluids Absorbed Universal
- Perforated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HANDYSORB-NTPAD
- Zoro # G9072139
- UPC # 662706906347
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 19 in x 15 in |
Width | 19 in |
Length | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Replacement Mop Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 19 in x 15 in, Volume Absorbed Per Pad 64 oz, Volume Absorbed per Pkg. 12 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RW)
- BRADY Pipe Marker, Adhesive, Black, Vacuum, PK5, 7291-4-PK (7291-4-PK)
- BOSS Glove Flexi-Grip Latex Palm S (8426S)
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- BRADY Drain Seal, Yellow, 42 In. W (PVC42)
- BRADY Absorbent Pillow Refill, Gray, 18" W, PK10 (HANDYSORB-NTPILLOW)
- BUFFALO Recycled Hvy WT Oil Only Lam Pads, PK100 (91107)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 20PK (SB-1426GRN-20PK)
- BUFFALO Oil Only Meltblown Socks, PK40, PK40 (90898)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- Brady Spill Containment Accessories