Shop All Spill Containment Accessories
Brady
Absorbent Padl, Gray, 15" L, PK10
Mfr # HANDYSORB-BASICPAD
Zoro # G9072881
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19 in x 15 in
- Fluids Absorbed Universal
- Color Gray
- Layers of Construction 3
- Includes (100) Universal Pad Refills, HandySorb Mop Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HANDYSORB-BASICPAD
- Zoro # G9072881
- UPC # 662706906330
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 19 in x 15 in |
Length | 15 in |
Width | 19 in |
Perforated Size | Not Perforated |
Description
Product Type Replacement Mop Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 19 in x 15 in, Volume Absorbed Per Pad 24 oz, Volume Absorbed per Pkg. 19 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Economy Surveyors Vest, Lime, L/XL (8249Z)
- GE Green Safety Vest W/Reflective Tape -2 POCKET M (GV076OM)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-15596)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- BRADY Drain Seal, Yellow, 42 In. W (PVC42)
- BRADY Absorbent Pillow Refill, Gray, 18" W, PK10 (HANDYSORB-NTPILLOW)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- RUBBERMAID COMMERCIAL Over-The-Spill Caution Pads, Bilingual, 16-1/2"x14", 264PK, YW (RCP4254CT)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- Brady Spill Containment Accessories