Brady

Brady SPC Mop System with "No-Touch" Pads


product price: $76.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fluids Absorbed Universal
  • Recycled Content (%) No Recycled Content
  • Volume Absorbed Range 10 to 19 gal
  • Width 19 in
  • Static Dissipative No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 19 in
Height 3 ft
Length 30 ft
Max Handle Length 6 ft
Min Handle Length 3 ft
Handle Length 3 ft to 6 ft

Description

The SPC HandySorb Mop System is a better way to clean up hard-to-reach spills. Unlike other systems, this clean-up pro eliminates kneeling and gets the job done in three simple steps snap on, absorb and release.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.