Shop All Sorbents
Brady
Sorbents, 20 gal, 12 in x 12 in, Harsh Chemicals, Green, Polypropylene
Mfr # SPCUN1113
Zoro # G2778711
product price: $143.99
/pk 200, $0.72/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Volume Absorbed (Pack, Each) 20 gal/pk, 12 oz/pad
- Material Polypropylene
- Color Green
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12 in x 12 in |
Length | 12 in |
Width | 12 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical, Size 12 in x 12 in, Volume Absorbed Per Pad 12 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern Green, Material Polypropylene, Perforated No, Perforated Size Not Perforated, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74389)
- CLOROXPRO All-In-One Chlorinating Granule, Acidic (91050CLP)
- ALPET All Purpose Cleaner, Bucket, Unscented (SC10002)
- GUARDSMAN Guardsman 461300 16 oz. Lemon Scent Furniture Polish (207688)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Harsh Chemicals, Green, Polypropylene (HAZ1818)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (SR100)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC500)
- BRADY Sorbents, 48 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GP30)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO100)
- BRADY Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW430)
- SPILLTECH Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (WP200S)
- Brady Sorbents