Shop All Label Maker & Printer Accessories
Brady
A8500 Form Pad
Mfr # 151765
Zoro # G008584585
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A8500
- Width 6 in
- Length 4 in
- Size 2 in H x 6 in W x 4 in D
- Application Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Pipe and Valve Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 151765
- Zoro # G008584585
- UPC # 888434558515
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 6 in |
Length | 4 in |
Size | 2 in H x 6 in W x 4 in D |
Height | 2 in |
Details
Item | Printer Applicator |
For Use With | A8500 |
Application | Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Pipe and Valve Marking |
Description
This A8500 label interface allows for labels to be applied precisely to cylindrical objects, oblique or curved surfaces. Curved to prevent bubbling on very smooth and flat surfaces. 200 degree maximum label wrapping .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 22" x 30", Kraft, 10/Bundle (22XL25)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- UNI-PAINT Permanent Marker, Fine Tip, Black, Blue, Green, Red, White, Yellow Color Family, Paint, 6 PK (63720)
- CRESTLINE PRODUCTS Child's Deluxe Double Easel (17237)
- BRADY Battery Cover (M210-BATTCOV)
- BRADY BradyPrinter i7100 Accessory ESD Cover (150772)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Clear (TZe141)
- Brady Labels & Label Makers