Shop All Label Makers & Printers
Brady
A6200 Printer w/ software and CR950 Kit
Mfr # 176723
Zoro # G411755459
product price: $4,566.99
/ea
Free Shipping & Returns
$4,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet, USB
- Application Wire and Cable Labeling
- Display Color LCD Touch Screen
- Features Prints and Applies Label
- Color Printing Capability Single Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176723
- Zoro # G411755459
- UPC # 888434625996
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Maximum Label Width | 1 in |
Details
Printer Connectivity | Ethernet, USB |
Application | Wire and Cable Labeling |
Item | Label Printer Kit |
Display | Color LCD Touch Screen |
Features | Prints and Applies Label |
Color Printing Capability | Single Color |
Printhead Resolution | 300 dpi |
Built-In Label Templates | No |
Starter Kit Type | Cable and Wire Labeling Kit |
Label Series Compatibility | A62-, BA62- |
Power Source | AC Adaptor |
Continuous and Die-Cut Materials Supported | Die-cut |
Mode of Operation | PC connected, Stand-alone |
Print Technology | Thermal Transfer |
Battery Included | No |
Input Method | Touchscreen |
Maximum Labels/Day | 1,000 |
Included Software | Brady Workstation, Product and Wire ID |
Barcode Capable | No |
Compatible Mfr Part Number | A62-, BA62- |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 810DT6, 810DT7, 810DT8, 822J17, 822J18, 822J19, Compatible Mfr Part Number A62-, BA62-, Maximum Label Width 1 in, Maximum Labels/Day 1,000, Application Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit, Mode of Operation PC connected, Stand-alone, Power Source AC Adaptor, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ2)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 2", Kraft, 25/Bundle (55VG76)
- CAR DEALER DEPOT 3-In-1 Deal Envelope, 9" X 12", 100 Per Pack (Form Pap-237) Pk (543-100)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- BRADY Label Maker Printer (151293)
- BRADY Label Maker Printer (151291)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- SEIKO INSTRUMENTS Seiko Smart Label Printer 650, 2.28" Labels, 3.94"/Second (SLP650)
- Brady Label Makers & Printers