Shop All Wire Markers
Brady
A5500 PVC Tedlar Wire and Cable Flag Labels 3 in H x 2 in W White 2000/RL
Mfr # A55-7-437
Zoro # G708582287
product price: $1,440.99
/ea
Free Shipping & Returns
$1,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyvinylfluoride
- Label Width 2 in
- Label Height 3 in
- Application Circuit Board Labeling;Component and Equipment Labeling;General Identification;Electrical Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-7-437
- Zoro # G708582287
- UPC # 888434554852
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 3 in |
Min. Wire Size | 0.60 in |
Max. Wire Size | 0.32 in |
Details
Item | Label |
Color | White |
Material | Polyvinylfluoride |
Application | Circuit Board Labeling;Component and Equipment Labeling;General Identification;Electrical Labeling;Wire and Cable Labeling |
Mounting | Permanent Acrylic |
For Use With | A5500 |
Includes | Roll of 2000 Labels |
Description
Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. Labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. Brady B-437 is RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. A ribbon is required to print this material. Use Part Number SSR4302.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Large (Size 9), 100 Pack (2XLZ8)
- PETZL Descender Maestro, S (D024AA00)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, XL (0250RGRAXLG)
- ZING STOP Sign, 12X12", Aluminum, EGP Sheeting (2480)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- Brady Electrical Labels