Shop All Wire Markers
Brady
A5500 PVC Tedlar Wire and Cable Flag Labels 3 in H x 1 in W White 2000/RL
Mfr # A55-12-437
Zoro # G008582260
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyvinylfluoride
- Label Width 1 in
- Label Height 3 in
- Max. Wire Size 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-12-437
- Zoro # G008582260
- UPC # 888434554876
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 3 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.60 in |
Details
Item | Label |
Color | White |
Material | Polyvinylfluoride |
Mounting | Permanent Acrylic |
For Use With | A5500 |
Includes | Roll of 2000 Labels |
Application | Circuit Board Labeling;Component and Equipment Labeling;General Identification;Electrical Labeling;Wire and Cable Labeling |
Description
Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. Labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. Brady B-437 is RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. A ribbon is required to print this material. Use Part Number SSR4302 or SSR4306.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFS2000XLG)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange (6701)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Boot (GB00525 M 110)
- MCR SAFETY Luminator .38Mm PVC Poly Suit 3 Pc, L (2083SRL)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- Brady Wire Markers