Shop All Wire Markers
Brady
A5500 PVC Tedlar Wire and Cable Flag Labels 2.5 in H x 2 in W White 2400/RL
Mfr # A55-6-437
Zoro # G408582273
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyvinylfluoride
- Label Width 2 in
- Label Height 2.5 in
- Min. Wire Size 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-6-437
- Zoro # G408582273
- UPC # 888434554845
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 2.5 in |
Min. Wire Size | 0.38 in |
Max. Wire Size | 0.13 in |
Details
Item | Label |
Color | White |
Material | Polyvinylfluoride |
Application | Circuit Board Labeling;Component and Equipment Labeling;General Identification;Electrical Labeling;Wire and Cable Labeling |
Mounting | Permanent Acrylic |
For Use With | A5500 |
Includes | Roll of 2400 Labels |
Description
Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. Labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. Brady B-437 is RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. A ribbon is required to print this material. Use Part Number SSR4302.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 12 ft. (G5046)
- RADIANS Large Unisex Long Sleeve T-Shirt, 22 in. (ST21-NPGS-L)
- MAKITA 18V LXT® Fan Jacket, 3XL (DFJ201Z3XL)
- KINCO Lightweight Cotton Chore Gloves, Dozen Pair (808 L 12PK)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- L.H. DOTTIE L.H. Dottie Vinyl Cloth Wire Marker Book (0-9) (DM09)
- Brady Wire Markers