Shop All Wire Markers
Brady
A5500 PVC Tedlar Wire and Cable Flag Labels 2.5 in H x 1 in W White 2400/RL
Mfr # A55-4-437
Zoro # G108582283
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyvinylfluoride
- Label Width 1 in
- Label Height 2.5 in
- Max. Wire Size 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-4-437
- Zoro # G108582283
- UPC # 888434554821
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 2.5 in |
Max. Wire Size | 0.13 in |
Min. Wire Size | 0.50 in |
Details
Item | Label |
Color | White |
Material | Polyvinylfluoride |
Includes | Roll of 2400 Labels |
Mounting | Permanent Acrylic |
For Use With | A5500 |
Application | Circuit Board Labeling;Component and Equipment Labeling;General Identification;Electrical Labeling;Wire and Cable Labeling |
Description
Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required Labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. Brady B-437 is RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. A ribbon is required to print this material. Use Part Number SSR4302 or SSR4306.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Hard Hat Suspension, 6 pt Ratchet (101-10005)
- 3M 8210V Dust Particulate Respirator, N95 with Cool Flow Valve, 10Dispenser, 10PK (50051131497110)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, XL, 12PK (34-8014/XL)
- BIG TIME PRODUCTS Gloves Gorilla Grip X Large (25054-26)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- Brady Wire Markers