Shop All Wire Markers
Brady
A5500 PVC Tedlar Wire and Cable Flag Labels 2 in H x 1 in W White 30000/RL
Mfr # A55-11-437
Zoro # G608582264
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyvinylfluoride
- Label Width 1 in
- Label Height 2 in
- Max. Wire Size 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-11-437
- Zoro # G608582264
- UPC # 888434554869
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 2 in |
Max. Wire Size | 0.06 in |
Min. Wire Size | 0.25 in |
Details
Item | Label |
Color | White |
Material | Polyvinylfluoride |
Includes | Roll of 30000 Labels |
Application | Circuit Board Labeling;Component and Equipment Labeling;General Identification;Electrical Labeling;Wire and Cable Labeling |
For Use With | A5500 |
Mounting | Permanent Acrylic |
Description
Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. Labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. Brady B-437 is RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. A ribbon is required to print this material. Use Part Number SSR4302 or SSR4306.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size L (9) (99-1-9772-9-K)
- U BRANDS Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20 (5146U0-120)
- BOLLE SAFETY Visor, Blue, Polycarbonate, For Goggles (40298)
- 5.11 Arc Belt, Brown, Full Grain Leather, L (59493)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY Clip Sleeve Wire Mkrs, Minus, Blk/Wht, PK10, SCN09-MINUS (SCN09-MINUS)
- Brady Electrical Labels