Shop All Wire Markers
Brady
A5500 PVC Tedlar Wire and Cable Flag Labels 1.5 in H x 1.5 in W White 3800/RL
Mfr # A55-2-437
Zoro # G508582272
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyvinylfluoride
- Label Width 1.5 in
- Label Height 1.5 in
- Includes Roll of 3800 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-2-437
- Zoro # G508582272
- UPC # 888434554807
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1.5 in |
Label Height | 1.5 in |
Min. Wire Size | 0.19 in |
Max. Wire Size | 0.06 in |
Details
Item | Label |
Color | White |
Material | Polyvinylfluoride |
Includes | Roll of 3800 Labels |
Mounting | Permanent Acrylic |
For Use With | A5500 |
Application | Circuit Board Labeling;Component and Equipment Labeling;General Identification;Electrical Labeling;Wire and Cable Labeling |
Description
Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. Labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. Brady B-437 is RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. A ribbon is required to print this material. Use Part Number SSR4302 or SSR4306.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Top Gunn Standard Double Leather Palm wRubberized Cuff, 12PK (TB905EDP)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- CARHARTT Men's 2-in-1 Hat, Pull-down Face Mask, Polyester, Spandex, FastDry Technology, Charcoal, Universal (A202-CHH OFA)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7111-10M)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- Brady Wire Markers