Shop All Wire Markers
Brady
A5500 PVC Tedlar Wire and Cable Flag Labels 1.5 in H x 1 in W White 3800/RL
Mfr # A55-1-437
Zoro # G008582291
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyvinylfluoride
- Label Width 1 in
- Label Height 1.5 in
- For Use With A5500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-1-437
- Zoro # G008582291
- UPC # 888434554791
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1.5 in |
Max. Wire Size | 0.06 in |
Min. Wire Size | 0.19 in |
Details
Item | Label |
Color | White |
Material | Polyvinylfluoride |
For Use With | A5500 |
Mounting | Permanent Acrylic |
Application | Circuit Board Labeling;Component and Equipment Labeling;General Identification;Electrical Labeling;Wire and Cable Labeling |
Includes | Roll of 3800 Labels |
Description
Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. Labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. Brady B-437 is RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. A ribbon is required to print this material. Use Part Number SSR4302 or SSR4306.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-276)
- ACCUFORM SAFETY MESSAGE WALL CLOCKS SAFETY PCM212 (PCM212)
- LITHONIA LIGHTING Led Exit Unit Combo Red (186HU9)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY Porta-Pack Wire Markers, 13, Blk/Wht, PK10 (PWM-13)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- Brady Electrical Labels