Shop All Wire Markers
Brady
A5500 Polypropylene Wire and Cable Flag Labels 2.5 in H x 2 in W White 2000/RL
Mfr # A55-6-425
Zoro # G708582263
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Label Width 2 in
- Label Height 2.5 in
- Application Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-6-425
- Zoro # G708582263
- UPC # 888434554746
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 2.5 in |
Min. Wire Size | 0.32 in |
Max. Wire Size | 0.13 in |
Details
Item | Label |
Color | White |
Material | Polypropylene |
Application | Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling |
Includes | Roll of 2000 Labels |
Mounting | Permanent Acrylic |
For Use With | A5500 |
Description
White B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance. No visible affect to label when exposed to most common chemicals, oils or water. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 176 deg F -70 to 80 deg C. A ribbon is required to print this material. Use Part Number SSR4302.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Personal Lockout Kit- Electrical, Storage Container Color: Red (120886)
- CONDOR Pneumatic Lockout, Red, 1 Padlock (48KV19)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-XL)
- CONDOR Safety Sign, 10 inx14 in, Glow Vinyl (486X37)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- DYKEM Dykem 253-44250 No. 44 Black High Temperature Action Marker (253-44250)
- Brady Wire Markers