Shop All Wire Markers
Brady
A5500 Polypropylene Wire and Cable Flag Labels 1.5 in H x 2 in W White 3300/RL
Mfr # A55-3-425
Zoro # G008582284
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Label Width 2 in
- Label Height 1.5 in
- Max. Wire Size 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-3-425
- Zoro # G008582284
- UPC # 888434554715
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1.5 in |
Max. Wire Size | 0.06 in |
Min. Wire Size | 0.19 in |
Details
Item | Label |
Color | White |
Material | Polypropylene |
For Use With | A5500 |
Application | Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling |
Includes | Roll of 3300 Labels |
Mounting | Permanent Acrylic |
Description
White B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance. No visible affect to label when exposed to most common chemicals, oils or water. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 176 deg F -70 to 80 deg C. A ribbon is required to print this material. Use Part Number SSR4302.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST04)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair - Pkg Qty 12 (206491)
- BULWARK Lab Coat Nomex 6Oz Royal (KNL2RB RG XXL)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- Brady Electrical Labels