Shop All Wire Markers
Brady
A5500 Polypropylene Wire and Cable Flag Labels 1.5 in H x 1.5 in W White 3300/RL
Mfr # A55-2-425
Zoro # G008582277
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Label Width 1.5 in
- Label Height 1.5 in
- Max. Wire Size 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-2-425
- Zoro # G008582277
- UPC # 888434554708
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1.5 in |
Label Height | 1.5 in |
Max. Wire Size | 0.06 in |
Min. Wire Size | 0.02 in |
Details
Item | Label |
Color | White |
Material | Polypropylene |
Application | Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling |
Mounting | Permanent Acrylic |
Includes | Roll of 3300 Labels |
For Use With | A5500 |
Description
White B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance. No visible affect to label when exposed to most common chemicals, oils or water. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 176 deg F -70 to 80 deg C. A ribbon is required to print this material. Use Part Number SSR4302 or SSR4306.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, High Voltage Authorized Personnel Only, Landscape (OS-DS-A-1218-L-1340)
- C.H. HANSON Number Set, 3/16 In. H, Steel (21400)
- SPENCO Gel Insole, Unisex, Fits M 10-11 W12-13, PR (39818)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/WHT)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TWM-4-PK (TWM-4-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- Brady Wire Markers