Shop All Wire Markers
Brady
A5500 Polyester Wire and Cable Flag Labels 3 in H x 1 in W White 1900/RL
Mfr # A55-12-483
Zoro # G908582261
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Label Width 1 in
- Label Height 3 in
- Application Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-12-483
- Zoro # G908582261
- UPC # 888434555019
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 3 in |
Min. Wire Size | 0.60 in |
Max. Wire Size | 0.32 in |
Details
Item | Label |
Color | White |
Material | Polyester |
Application | Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling |
Mounting | Permanent Rubber Based |
For Use With | A5500 |
Includes | Roll of 1900 Labels |
Description
Ultra-Aggressive Polyester B-483 has high adhesion making it ideal for flagging wires. Service temperature of -40 to 248 deg F -40 to 120 deg C. Glossy white polyester with permanent rubber based adhesive. UL approved; CSA accepted. A ribbon is required to print this material. Use Part Number SSR6006.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-2.5)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- BROTHER Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (TZe555)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 1/2inW, Red on White (TZE232)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- Brady Wire Markers