Shop All Wire Markers
Brady
A5500 Polyester Wire and Cable Flag Labels 2 in H x 1 in W White 2800/RL
Mfr # A55-11-483
Zoro # G508582258
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Label Width 1 in
- Label Height 2 in
- For Use With A5500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-11-483
- Zoro # G508582258
- UPC # 888434555002
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 2 in |
Max. Wire Size | 0.06 in |
Min. Wire Size | 0.25 in |
Details
Item | Label |
Color | White |
Material | Polyester |
For Use With | A5500 |
Includes | Roll of 2800 Labels |
Mounting | Permanent Rubber Based |
Application | Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling |
Description
Ultra-Aggressive Polyester B-483 has high adhesion making it ideal for flagging wires. Service temperature of -40 to 248 deg F -40 to 120 deg C. Glossy white polyester with permanent rubber based adhesive. UL approved; CSA accepted. A ribbon is required to print this material. Use Part Number SSR6006.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104433)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- AIR SYSTEMS INTL Pressure Gauge, 0-30 psi (GA2030S)
- NMC Security Surveillance In Use Sign, SN39A (SN39A)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY Write On Wire Marker, Polyester White, LAT-7-747-10 (LAT-7-747-10)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- Brady Wire Markers