Shop All Wire Markers
Brady
A5500 Polyester Wire and Cable Flag Labels 1.5 in H x 0.5 in W White 3600/RL
Mfr # A55-10-483
Zoro # G508582265
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Label Width 0.5 in
- Label Height 1.5 in
- For Use With A5500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-10-483
- Zoro # G508582265
- UPC # 888434554999
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.5 in |
Label Height | 1.5 in |
Max. Wire Size | 0.06 in |
Min. Wire Size | 0.19 in |
Details
Item | Label |
Color | White |
Material | Polyester |
For Use With | A5500 |
Mounting | Permanent Rubber Based |
Application | Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling |
Includes | Roll of 3600 Labels |
Description
Ultra-Aggressive Polyester B-483 has high adhesion making it ideal for flagging wires. Service temperature of -40 to 248 deg F -40 to 120 deg C. Glossy white polyester with permanent rubber based adhesive. UL approved; CSA accepted. A ribbon is required to print this material. Use Part Number SSR6006.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9786L)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P3010B)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Wire Markers, Legend 0, Black/White, PK25, TWM-0-PK (TWM-0-PK)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- Brady Electrical Labels