Shop All Wire Markers
Brady
A5500 Paper Wire and Cable Flag Labels 3 in H x 2 in W White 2000/RL
Mfr # A55-7-424
Zoro # G808582286
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Label Width 2 in
- Label Height 3 in
- Application Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-7-424
- Zoro # G808582286
- UPC # 888434554654
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 3 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.60 in |
Details
Item | Label |
Color | White |
Material | Paper |
Application | Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling |
For Use With | A5500 |
Includes | Roll of 2000 Labels |
Mounting | Permanent Rubber Based |
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number SSR4302 or SSR6102.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- OPEN ROAD Safety Pant, Green, S (6323WPG-S)
- NMC Caution Do Not Operate This Equipment Tag, Pk25 (RPT135ST)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2 Inx1-1/2 In (358-2061521)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- Brady Electrical Labels