Shop All Wire Markers
Brady
A5500 Paper Wire and Cable Flag Labels 3 in H x 1 in W White 2000/RL
Mfr # A55-12-424
Zoro # G808582262
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Label Width 1 in
- Label Height 3 in
- Mounting Permanent Rubber Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-12-424
- Zoro # G808582262
- UPC # 888434554678
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 3 in |
Min. Wire Size | 0.60 in |
Max. Wire Size | 0.32 in |
Details
Item | Label |
Color | White |
Material | Paper |
Mounting | Permanent Rubber Based |
Includes | Roll of 2000 Labels |
Application | Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling |
For Use With | A5500 |
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number SSR4302, SSR4306, or SSR6102.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J88 (465J88)
- VP RACING FUELS GET BENT HOSE BENDER (3058)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size L (TCG75B-L+HVSL)
- CONDOR Lockout Station, Black/Yellow, 16" H (437R81)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- Brady Electrical Labels