Shop All Wire Markers
Brady
A5500 Paper Wire and Cable Flag Labels 2.5 in H x 2 in W White 2400/RL
Mfr # A55-6-424
Zoro # G308582281
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Label Width 2 in
- Label Height 2.5 in
- For Use With A5500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-6-424
- Zoro # G308582281
- UPC # 888434554647
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 2.5 in |
Min. Wire Size | 0.38 in |
Max. Wire Size | 0.13 in |
Details
Item | Label |
Color | White |
Material | Paper |
For Use With | A5500 |
Includes | Roll of 2400 Labels |
Mounting | Permanent Rubber Based |
Application | Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling |
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number SSR4302 or SSR6102.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Nose Cup Valve and Seat, PK2 (7882)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Key Lock (STI-7510E)
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY Write On Wire Marker, Polyester White, LAT-25-747-10 (LAT-25-747-10)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- Brady Electrical Labels