Shop All Wire Markers
Brady
A5500 Paper Wire and Cable Flag Labels 2.5 in H x 1.5 in W White 2400/RL
Mfr # A55-5-424
Zoro # G108582269
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Label Width 1.5 in
- Label Height 2.5 in
- Max. Wire Size 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # A55-5-424
- Zoro # G108582269
- UPC # 888434554630
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1.5 in |
Label Height | 2.5 in |
Max. Wire Size | 0.13 in |
Min. Wire Size | 0.19 in |
Details
Item | Label |
Color | White |
Material | Paper |
Includes | Roll of 2400 Labels |
Application | Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling |
For Use With | A5500 |
Mounting | Permanent Rubber Based |
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number SSR4302, SSR4306, or SSR6102.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-LS (669-C/48-NRVFO-LS)
- THE PLASTICS GROUP Garage BOSS Press 'N Pour 2 Gallon Gas Can, GB320 (GB320)
- AVERY 4" x 4" GHS Chemical Labels for Inkjet Printers 200 labels/50-sheets (7278260524)
- DEALMED Level 1 Surgical Procedure Face Masks, 50/Bx 12/Cs (784010)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- Brady Electrical Labels