Shop All Wire Markers
Brady
A5500 Paper Wire and Cable Flag Labels 2 in H x 2 in W White 3000/RL
Mfr # A55-13-424
Zoro # G608582288
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Label Width 2 in
- Label Height 2 in
- Max. Wire Size 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-13-424
- Zoro # G608582288
- UPC # 888434554685
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 2 in |
Max. Wire Size | 0.06 in |
Min. Wire Size | 0.25 in |
Details
Item | Label |
Color | White |
Material | Paper |
For Use With | A5500 |
Includes | Roll of 3000 Labels |
Application | Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling |
Mounting | Permanent Rubber Based |
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number SSR4302 or SSR6102.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, L Size, Blue (6667)
- NMC Electrical Marker, 4160 Volts, Pk25 (JL2013O)
- MOON AMERICAN Rocker Lug, FNPSHxMNPSH, 1-1/2 Inx1 In (369-1511014)
- MEDSOURCE Poly Tissue Blanket, 56x90, PK24 (MS-B300)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- PANDUIT ThermTrans, Arc Flash Label, Adhesive Polyester, 6.00", C400X600YX1 (C400X600YX1)
- Brady Wire Markers