Shop All Wire Markers
Brady
A5500 Paper Wire and Cable Flag Labels 2 in H x 1 in W White 3000/RL
Mfr # A55-11-424
Zoro # G308582274
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Label Width 1 in
- Label Height 2 in
- Min. Wire Size 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-11-424
- Zoro # G308582274
- UPC # 888434554661
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 2 in |
Min. Wire Size | 0.32 in |
Max. Wire Size | 0.06 in |
Details
Item | Label |
Color | White |
Material | Paper |
Application | Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling |
Includes | Roll of 3000 Labels |
For Use With | A5500 |
Mounting | Permanent Rubber Based |
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number SSR4302, SSR4306, or SSR6102.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Golden Retriever Indoor Outdoor Mat - 18 x 27 in. (CA79202)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-8-5)
- SPILL-X Portable Chemical-Neutralizing Kit (GEN522)
- ZORO SELECT 36" Vinyl Stair Edging, Black (2RRX8)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- Brady Electrical Labels