Shop All Wire Markers
Brady
A5500 Paper Wire and Cable Flag Labels 1.5 in H x 1.5 in W White 3800/RL
Mfr # A55-2-424
Zoro # G608582257
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Label Width 1.5 in
- Label Height 1.5 in
- For Use With A5500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # A55-2-424
- Zoro # G608582257
- UPC # 888434554609
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1.5 in |
Label Height | 1.5 in |
Max. Wire Size | 0.06 in |
Min. Wire Size | 0.19 in |
Details
Item | Label |
Color | White |
Material | Paper |
For Use With | A5500 |
Application | Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling |
Includes | Roll of 3800 Labels |
Mounting | Permanent Rubber Based |
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number SSR4302, SSR4306, or SSR6102.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Vertex Vent ANSI Helmet - Orange (VTVA-OR)
- ANSELL Electrical Gloves, Red, Size 10, 14" L, PR (CLASS 0 R 14)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900553)
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- Brady Wire Markers