Shop All Traffic Barricades
Brady
A-Frame Barricade, Rugged Polyethylene, 36 in H, 3 in L, 13 in W, White
Mfr # 57630
Zoro # G9404787
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rugged Polyethylene
- Height 36 in
- Length 3 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 57630
- Zoro # G9404787
- UPC # 754473576301
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36 in |
Length | 3 in |
Width | 13 in |
Reflective Bottom Panel Size | 24 in x 12 in |
Panel Height | 24 in |
Panel Width | 12 in |
Storage Size Width | 13 in |
Storage Size Length | 3 in |
Overall Depth | 13 in |
Overall Height | 36 in |
Overall Length | 13 in |
Width x Height | 13 in x 36 in |
Barricade Width | 13 in |
Barricade Height | 36 in |
Top Panel Height | 24 in |
Depth | 13 in |
Description
Barricade, Accepts Weight Cartridge No, Style A-Frame, Empty Weight 10 lb, Type Type I, Reflective Grade Not Retroreflective, Barricade Color White, Fillable Yes, Overall Depth 13 in, Overall Height 36 in, Overall Length 13 in, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 15 lb, Panel Material Plastic, Standards RoHS 2011/65/EU, Foldable Yes, Fillable Ballast Material Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G4X)
- ZORO SELECT NIOSH N95 Respirator, 20-Count (N95BOX)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T91)
- PIP Goatskin Drivers, Keystone Thumb, PK12 (71-3601/XL)
- BRADY Anchor Kit, Spring Steel, PK5 (97084)
- BRADY Traffic Cone, Vinyl, 28 in. H, Orange (80112)
- ELECTRIDUCT Pair of Parking Column Rubber Rounded Corner Guards- 31" (TC-XT-RCG-P304-2PK)
- EAGLE MFG Polyethylene, 4 in H, 72 in L, 8 in W, Yellow (1790Y)
- CORTINA SAFETY PRODUCTS Polypropylene, 5 H, 97.1 L, 30.1 W (97-01-004-014)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe (TC-V-BOLLARD-36-YL-BK/TOP)
- Brady Traffic Safety