Brady

95-Gallon Drum Spill Control Kit Refill - Oil Only Application


product price: $421.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Fluids Absorbed Oil-Only
  • Spill Control - Fluids Absorbed 95 gal
  • Container Type Refill
  • Volume Absorbed Per Pkg. 95 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sock Length 48 in, 144 in
Pillow Width 18 in
Pad Width 15 in
Pillow Length 18 in
Pad Length 19 in
Sock Diameter 3 in

Description

SPC Spill Kits from Brady combine absorbents, accessories, PPE and instructional guidelines so you are prepared for emergencies when a spill occurs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.