Shop All Wire Strippers & Crimpers
Brady
9 3/4 in Crimper 22 to 10 AWG
Mfr # 38088
Zoro # G9403791
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 3/4 in
- Material Metal, Plastic
- Features Specially Hardened Wire Cutter in Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38088
- Zoro # G9403791
- UPC # 754473380885
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 3/4 in |
Tool Length | 9 3/4 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
Crimper, Crimping Capacity 22 to 10 AWG, Compatible Connector Type Wire Clamps, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 3/4 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated No, Adjustability Not Adjustable, Body Material Metal; Plastic, Connector Color Code Red, Silver, Features Specially Hardened Wire Cutter in Nose, Includes Clamping Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Clamp, Steel, 3.95 in Overall L (806ER2)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- IRWIN Fold Utility Knife 3Bld (1858319)
- HHIP 1/2" Square Head Self-Ejecting Lathe Chuck Wrench (3900-4855)
- PALADIN 4 1/4 in Cable Stripper 20 to 18 AWG (1257)
- KNIPEX 180mm Automatic Wire Stripper, 13 to 19 AWG 19 to 13 AWG (12 64 180)
- SWE-TECH 3C Platinum Tools Dbl Ended Pen Style Coaxial Stripper for RG58, RG59, RG6, RG7, and RG11 (FWT15020C)
- IDEAL T-8 Stripper (131-45-124)
- PROSKIT Crimper SMA Fiber Optic Connectors (300-106)
- HAKKO/CHP Micro Nipper, Flush Cut, Slim Handle (TR-20-SM)
- SHARK INDUSTRIES Replacement Stone Cutters (SI12933)
- Brady Wire Strippers & Crimpers