Brady

65-Gallon Drum Spill Control Kit Refill - Universal Application


product price: $289.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Gray
  • Spill Control - Fluids Absorbed 63 gal
  • Fluids Absorbed Universal
  • Container Type Refill
  • Container Capacity 65 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pillow Length 18 in
Pad Length 19 in
Pad Width 15 in
Sock Diameter 3 in
Pillow Width 18 in
Sock Length 144 in

Description

Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 63 gal, Container Type Refill, 65 gal Container Capacity, Filled, Sorbents Included (100) 15 in W x 19 in L Pads, (7) 18 in L x 18 in W Pillows, (7) 3 in x 12 ft Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.