Shop All Spill Control Kits and Stations
Brady
65-Gallon Drum Spill Control Kit - Chemical Application
Mfr # SKH65
Zoro # G5618505
product price: $566.09
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$566.09
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 63 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Drum
- Container Capacity 65 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKH65
- Zoro # G5618505
- UPC # 662706897928
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 33 1/2 in |
Length | 31 in |
Container Size | 65 Gallon |
Pillow Width | 18 in |
Sock Diameter | 3 in |
Sock Length | 144 in |
Pad Width | 15 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 63 gal, Container Type Drum, 65 gal Container Capacity, Yellow, Filled, Sorbents Included (100) 19 in L x 15 in W Pads, (7) 12 ft L x 3 in W Harsh Chemical Socks, (7) 18 in L x 18 in W Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, UN Rating 1H2/X300/S/20, Hazwik, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Gray, PK48 (7737-LGRY)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-01)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-O2X)
- BRADY Spill Kit Refill (SKO14-R)
- BRADY Basic Portable Spill Control Kit - Oil Only Application (SKO-BSC)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Emergency Spill Sak Spill Control Kit - Universal Application (SKA-SAK)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Universal Application (SKR-95-R)
- BRADY 55-Gallon Drum Spill Control Kit - Oil Only Application (SKO-55)
- NOROVIRUS.ORG Norovirus Body Fluid Spill Kit Plus Extra Refill (NVK3000C)
- Brady Spill Control Supplies