Shop All Spill Control Kits and Stations
Brady
6.5-Gallon Bucket Spill Control Kit - Universal Application, TAA Approved
Mfr # SKA-BKT-TAA
Zoro # G5660627
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 9 gal
- Fluids Absorbed Universal
- Container Type Bucket
- Volume Absorbed Per Pkg. 9.1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKA-BKT-TAA
- Zoro # G5660627
- UPC # 662706897836
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 14 in |
Container Size | 6.5 Gallon |
Sock Length | 48 in |
Pad Length | 19 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Description
SPC Spill Kits from Brady combine absorbents, accessories, PPE and instructional guidelines so you are prepared for emergencies when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM51)
- APACHE MILLS Apache Mills 7421092 18 x 30 In. Doormat Notre Dame; Brown (7421092)
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- BRADY 20-Gallon Drum Spill Control Kit - Chemical Application (SKH-20)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application (SKA-55)
- BRADY Locking Spill Control Cart (SC-CART)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- BRADY Drip Pan Drip Pans - Universal Application (DPA24)
- BRADY 55-Gallon Drum Spill Control Kit Refill - Universal Application (SKA55-R)
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- Brady Spill Control Supplies