Shop All Spill Control Kits and Stations
Brady
55-Gallon Drum Spill Control Kit - Universal Application, Wheeled
Mfr # SKA-55W
Zoro # G5523357
original price:
$793.99
6% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 38 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 38 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKA-55W
- Zoro # G5523357
- UPC # 662706900000
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 45 in |
Length | 23 in |
Pillow Length | 18 in |
Sock Length | 144 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Description
SPC Spill Kits from Brady combine absorbents, accessories, PPE and instructional guidelines so you are prepared for emergencies when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- SOF SOLE SS CMFT CRW WHT BND XLARGE, PK 6 (89365)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1014-L-18254)
- SKULLERZ BY ERGODYNE Elastic Coil Eyewear Lanyard, Black, PK6 (3280)
- BRADY 20-Gallon Drum Spill Control Kit - Oil Only Application (SKO-20)
- BRADY 20-Gallon Drum Spill Control Kit - Universal Application (SKA-20)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKH-55-LW)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Oil Only Application (SKO-BKT)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Acid Neutralizing (SKA-BKTACID)
- BRADY Portable Spill Control Kits - Universal Application, TAA Approved (SKA-ATK-TAA)
- EAGLE Eagle Spill Containment Drum Double Stacker (EG-1607)
- Brady Spill Control Kits and Stations