Brady

55-Gallon Drum Spill Control Kit - Chemical Application, Wheeled


product price: $789.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Yellow
  • Spill Control - Fluids Absorbed 38 gal
  • Fluids Absorbed Harsh Chemicals
  • Container Type Drum
  • Volume Absorbed Per Pkg. 38 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 37 in
Length 23 in
Container Size 55 Gallon
Sock Length 144 in
Pad Length 19 in
Sock Diameter 3 in
Pad Width 15 in
Pillow Length 18 in
Pillow Width 18 in

Description

SPC Spill Kits from Brady combine absorbents, accessories, PPE and instructional guidelines so you are prepared for emergencies when a spill occurs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.