Shop All Conduit Voltage Markers
Brady
440 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK
Mfr # 152326
Zoro # G008582611
product price: $90.29
/pk 25, $3.61/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 2.25 in H x 9 in W
- Legend 440 VOLTS
- Background Color Orange
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152326
- Zoro # G008582611
- UPC # 888434557686
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 2.25 in H x 9 in W |
Details
Item | Label |
Legend | 440 VOLTS |
Background Color | Orange |
Legend Color | Black |
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTPCOY-02-S)
- ACCUFORM Safety Sign, 18"Wx8"H, Blk/Yllw, Plstc (PSP395)
- GEORGIA BOOT AMP LT Logger Composite Toe Low Heel Waterproof Work Boot, 115M (GB00238)
- SIGNMISSION Forklift Traffic Spanish English 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99931 (FD-C-16-99931)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152384)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152317)
- BRADY Single Phase Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152492)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152487)
- BRADY Voltage Card, 1 Marker, 110 Volts (44101)
- BRADY Voltage Card, 4 Markers, 3-Phase (44231)
- NMC Electrical Marker, 120/208 Volts, Pk25 (JL2037O)
- Brady Conduit Voltage Markers