Shop All Conduit Voltage Markers
Brady
440 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK
Mfr # 152369
Zoro # G708582577
product price: $18.89
/pk 5, $3.78/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 1.125 in H x 4.125 in W
- Legend 440 VOLTS
- Background Color Orange
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152369
- Zoro # G708582577
- UPC # 888434557952
- Country of Origin Mexico
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 1.125 in H x 4.125 in W |
Details
Item | Label |
Legend | 440 VOLTS |
Background Color | Orange |
Legend Color | Black |
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Faceshield, Facemask Dispenser, SS (FM402-0111)
- STRANCO Die-Cut Reflective Number Label, 8, 6In H (DWR-6-8-EA)
- HONEYWELL NORTH Lens Covers, PK25 (702028-H5)
- BRADY Lockout Padlock, KA, Black, 1-3/4"H, PK6 (123271)
- BRADY Voltage Card, 18 Marker, DC (44338)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152370)
- BRADY Voltage Card, 4 Markers, 3-Phase (44231)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152493)
- BRADY Lights Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152377)
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- NMC Electrical Marker, 120/208 Volts, Pk25 (JL2037O)
- Brady Electrical Labels