Shop All Wire Markers
Brady
43/64" x 21/64" Red Wire Marking Sleeves
Mfr # 3PS-187-2-RD-S-3
Zoro # G6583665
product price: $373.49
/ea
Free Shipping & Returns
$373.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 21/64 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-187-2-RD-S-3
- Zoro # G6583665
- UPC # 662820921882
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 21/64 in |
Width | 43/64 in |
Label Width | 3/16 in |
Label Height | 43/64 in |
Max. Wire Size | 0.15 in |
Min. Wire Size | 0.062 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 43/64 in |
Minimum Wire Diameter | 0.38 in |
Maximum Wire Diameter | 0.95 in |
Core Diameter | 3 in |
For Wire Diameter | 0.375 in to 0.95 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 500 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-09)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F69)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- Brady Wire Markers