Shop All Wire Markers
Brady
43/64" x 21/64" Green Wire Marking Sleeves
Mfr # 3PS-187-2-GR-S-3
Zoro # G6451356
product price: $373.49
/ea
Free Shipping & Returns
$373.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 21/64 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-187-2-GR-S-3
- Zoro # G6451356
- UPC # 662820921868
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 21/64 in |
Width | 43/64 in |
Label Width | 3/16 in |
Label Height | 43/64 in |
Min. Wire Size | 0.062 in |
Max. Wire Size | 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 43/64 in |
Maximum Wire Diameter | 0.96 in |
Core Diameter | 3 in |
For Wire Diameter | 0.425 in to 0.957 in |
Minimum Wire Diameter | 0.43 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.96 in, Minimum Wire Diameter 0.43 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Vibratone Horn, Bell Alarm Type, 120V AC, Indoor, Flush or Semi-Flush Mounting, 4 in x 4 in, Gray (350-120-30)
- GLOBAL EQUIPMENT Diamond Plate Ergonomic Mat 9/16" Thick 3' x 5' Black/Yellow Border (3660916Y)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Visitor Entrance [Right Arrow] Sign With Symbol, Landscape (OS-NS-A-1014-L-18880)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- Brady Wire Markers