Shop All Wire Markers
Brady
43/64" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White
Mfr # PS-125-2-WT-3
Zoro # G6386247
product price: $1,295.10
/ea
Free Shipping & Returns
$1,295.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
- Height 15/64 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-125-2-WT-3
- Zoro # G6386247
- UPC # 662820022329
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 43/64 in |
Label Width | 1/8 in |
Label Height | 43/64 in |
For Wire Diameter | 0.5 in to 1.45 in |
Maximum Wire Diameter | 1.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 43/64 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.5 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 30DA02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Scratch (30ZC64)
- KENT SAFETY Life Jacket, Adult, Type I, Vest (100400-200-004-16)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (92752XL)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Blue (M7-R6900-BL)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- Brady Electrical Labels