Shop All Wire Markers
Brady
43/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-3
Mfr # 3PS-187-2-WT-3
Zoro # G6803596
Free Shipping & Returns
$1,691.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 11/32 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-187-2-WT-3
- Zoro # G6803596
- UPC # 662820022633
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 11/32 in |
Width | 43/64 in |
Label Width | 3/16 in |
Label Height | 43/64 in |
For Wire Diameter | 0.188 in to 0.32 in |
Minimum Wire Diameter | 0.19 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 43/64 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Mercury, PK10 (CH23101)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- BRADY White Polyester Wire Marker, THT-7-7546-3 (THT-7-7546-3)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- Brady Wire Markers