Shop All Tags
Brady
4.055 x 0.591 Dot Matrix Tags, Yellow
Mfr # HSLT-4000-0.600-YL
Zoro # G4787487
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Width 4 11/200 in
- Label Height 297/500 in
- Label Material Polypropylene
- Label Finish Gloss
- Resistance Properties Abrasion-Resistant, Chemical-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Label Width | 4 11/200 in |
Label Height | 297/500 in |
Details
Item | Precut Label Sheet |
Label Material | Polypropylene |
Label Finish | Gloss |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant |
Label Color | Yellow |
Label Media Format | Precut Sheet |
Material Series | B-7644 |
For Print Method | Dot Matrix |
Label Thickness | 0.0206 in |
Minimum Service Temperature | -94 Degrees F |
Maximum Service Temperature | 302 Degrees F |
Number of Labels Included | 100 |
Description
Precut Label Sheet, For Print Method Dot Matrix, Label Color Yellow, Label Finish Gloss, Label Height 297/500 in, Label Material Polypropylene, Label Width 4 11/200 in, Number of Labels Included 100, Label Media Format Precut Sheet, Label Thickness 0.0206 in, Material Series B-7644, Maximum Service Temperature 302 Degrees F, Minimum Service Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., M, PR (G99CRBERMDMA)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C68 (475C68)
- BRADY Safety Inspection Tag, 5-3/4 x 3 In, PK10 (86556)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, 3/8 In, PK10 (86514)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25 (44400)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR160)
- Brady Tags