Shop All Shipping Labels
Brady
4" x 4-1/2" Shipping Labels, Blank, Paper, Pk100
Mfr # 28481LS
Zoro # G4047766
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 4"
- Label Width 4 3/4 in
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 28481LS
- Zoro # G4047766
- UPC # 754473946838
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 3/4 in |
Width | 4-1/2" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Blank |
Class | 9 |
Legend Color | black |
Color | White |
Language | English |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
DOT/UN Product Form | Label |
Message | 9 (Hazardous Material) |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 100 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Label, Message 9 (Hazardous Material), Label Width 4 3/4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 20/BX, AST Metallic 20PK (AVT75338)
- INTEGRA Integra Retractable 0.7Mm Gel Pens, PK12 (ITA30035)
- GREAT PAPERS Certificate, Blue, Metallic Border, PK100 (038954)
- BRADY Raised Panel Label, Black, Labels/Roll: 180 (B30EP-168-593-BK)
- BRADY Raised Panel Label, Black, Labels/Roll: 125 (B30EP-177-593-BK)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60330)
- BRADY Haz Material Shpng Labels, Dot, 4In, PK500 (121070)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- BRADY HMIG Label Station 11" x 18" (PD674E)
- DECKER TAPE PRODUCTS Label, DL1801, KEEP REFRIGERATED, 3" X 3" (DL1801)
- Brady Shipping Labels