Shop All Label Maker Ribbons
Brady
Ribbon, 4" W, 242 ft. L, Black
Mfr # R6413
Zoro # G6932563
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12
- Color Black
- Ink Color Black
- Length 242 ft.
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6413
- Zoro # G6932563
- UPC # 662820916536
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 242 ft. |
Width | 4" |
Core Diameter | 1/2 in |
Ribbon Width | 4 in |
Size (WxL) - Label Printer Ribbons | 4 in x 242 ft |
Ribbon Length | 242 ft |
Details
Printer Series Compatibility | BBP11, BBP12 |
Color | Black |
Item | Ribbon |
Ink Color | Black |
For Use With | BBP(R)11 Printer |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Series | R6400 |
Ribbon Color | Black |
Compatible Mfr Part Number | BBP11, BBP12-US, THT 1" Core Printers |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Format | Ribbon on Open Core |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP11, BBP12-US, THT 1 In. Core Printers, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 242 ft, Ribbon Width 4 in, Ribbon Series R6400, Ribbon Formulation Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40254)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG401M)
- 3M Ear Plugs, 30 PR (310-1060)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 5.0 Anti-Fog Lens (21002)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R4410-WT)
- BRADY Label, 4 in W, Black; Orange; White (M7-38-483-WARNING)
- BRADY Label, 1 in W, White (M6-21-498)
- BRADY Ribbon, 2" W, 75 ft. L, Red (M61-R4410-RD)
- BRADY Label, 2 in W, Indoor, Yellow (BM7C-2000-854-YL)
- BRADY Label, 1/4 in W, Indoor, White (M6C-250-489)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- Brady Safety Labels