Shop All Label Maker Ribbons
Brady
Ribbon, 4" W, 242 ft. L, Black
Mfr # R6013
Zoro # G7152363
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP11, BBP12
- Ink Color Black
- Length 242 ft.
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6013
- Zoro # G7152363
- UPC # 662820923923
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 242 ft. |
Width | 4" |
Core Diameter | 1/2 in |
Size (WxL) - Label Printer Ribbons | 4 in x 242 ft |
Ribbon Length | 242 ft |
Ribbon Width | 4 in |
Details
Color | Black |
Printer Series Compatibility | BBP11, BBP12 |
Item | Ribbon |
Ink Color | Black |
For Use With | BBP(R)11 Printer |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Formulation | Resin |
Ribbon Series | R6000 |
Ribbon Color | Black |
Compatible Mfr Part Number | BBP11, BBP12-US, THT 1" Core Printers |
Ribbon Format | Ribbon on Open Core |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Material Properties | Halogen Free |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP11, BBP12-US, THT 1 In. Core Printers, Material Properties Halogen Free, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 242 ft, Ribbon Width 4 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGMXL)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-S (96001-50-1-GRN-S)
- MOLDEX Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box (4600)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Label, 1 13/64 in W, White (M6-168-593)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- BRADY Label, Vinyl, Matte, 1/2" W (M7-11-417)
- BRADY Label, 2 in W, Outdoor, Orange (BM7C-2000-584-OR)
- Brady Safety Labels