Shop All Label Maker Ribbons
Brady
Ribbon, 4" W, 242 ft. L, Black
Mfr # R4913
Zoro # G6983356
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12
- Color Black
- Ink Color Black
- Width 4"
- Length 242 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4913
- Zoro # G6983356
- UPC # 662820923978
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 4" |
Length | 242 ft. |
Ribbon Length | 242 ft |
Core Diameter | 1/2 in |
Ribbon Width | 4 in |
Size (WxL) - Label Printer Ribbons | 4 in x 242 ft |
Details
Printer Series Compatibility | BBP11, BBP12 |
Color | Black |
Item | Ribbon |
Ink Color | Black |
For Use With | BBP(R)11 Printer |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Format | Ribbon on Open Core |
Resistance Properties | High Temperature-Resistant, Smear-Resistant, Solvent-Resistant |
Ribbon Series | R4900 |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | BBP11, BBP12-US, THT 1" Core Printers |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP11, BBP12-US, THT 1 In. Core Printers, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 242 ft, Ribbon Width 4 in, Ribbon Series R4900, Ribbon Formulation Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Titanium NonVented Climbing Style Helmet, White (THRXN-WHITE)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (4LR32-4LN03)
- SHOWA Cut Res Gloves, Nitrile, L, Blue, PR (7166-10)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Gray (12-Pack) (BLSH-ESRG-17GY)
- BRADY Label, 2 in W, Indoor, White (M7C-1900-483)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BRADY Label, 4 in W, Black; Orange; White (M6-38-483-WARNING)
- BRADY Label, 2 in W, Outdoor, Brown (M7C-2000-595-BR)
- BRADY Label, 1 3/4 in W, Clear; White (M6-87-427)
- Brady Label Maker Ribbons