Shop All Label Maker Ribbons
Brady
Ribbon, 4" W, 242 ft. L, Black
Mfr # R4313
Zoro # G7208521
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP11, BBP12
- Ink Color Black
- Length 242 ft.
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4313
- Zoro # G7208521
- UPC # 662820916529
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 242 ft. |
Width | 4" |
Ribbon Length | 242 ft |
Ribbon Width | 4 in |
Core Diameter | 1/2 in |
Size (WxL) - Label Printer Ribbons | 4 in x 242 ft |
Details
Color | Black |
Printer Series Compatibility | BBP11, BBP12 |
Item | Ribbon |
Ink Color | Black |
For Use With | BBP(R)11 Printer |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Color | Black |
Ribbon Format | Ribbon on Open Core |
Compatible Mfr Part Number | BBP11, BBP12-US, THT 1" Core Printers |
Ribbon Series | R4300 |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP11, BBP12-US, THT 1 In. Core Printers, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 242 ft, Ribbon Width 4 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards CSA Approved, RoHS Compliance, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4890XL)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- BRADY Label, 1/2 in W, Outdoor, Black (M7C-500-595-BK)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6213)
- BRADY Label, 1/2 in W, Outdoor, White (M7C-500-595-WT)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- Brady Safety Labels