Shop All Wire Markers
Brady
4" x 2" White Label, Paper
Mfr # THT-55-424-1
Zoro # G3376125
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Height 2 in
- Legend Blank
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-55-424-1
- Zoro # G3376125
- UPC # 662820302469
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 2 in |
Width | 4 in |
Label Width | 4 in |
Label Height | 2 in |
Max. Wire Size | 1 AWG |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 4 in |
Core Diameter | 3 in |
Roll Width | 4 13/64 in |
Roll Size (WxL) - Blank Precut General Purpose | 4 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Paper, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon IP-R4307, R4307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2500C)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0272-RA_10x7 (LCU4-0272-RA_10x7)
- 3M 3M™ N95 Particulate Filter, Box Of 10 (7000002008)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- PANDUIT P1cass, Self-Lamlbl, 1" x 2.25" (S100X225VAC)
- Brady Electrical Labels