Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White
Mfr # R6707-WT
Zoro # G6817151
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Color White
- Ink Color White
- Length 984 ft.
- For Use With Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6707-WT
- Zoro # G6817151
- UPC # 662820899372
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 984 ft. |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Core Diameter | 1 in |
Ribbon Width | 4 5/16 in |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus |
Color | White |
Item | Thermal Transfer Printer Ribbon |
Ink Color | White |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance |
Ribbon Series | R6700 |
Ribbon Color | White |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Wax/Resin |
Ribbon Format | Ribbon on Open Core |
Resistance Properties | Chemical-Resistant, Scratch-Resistant, Smear-Resistant |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color White, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6700, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Scratch-Resistant, Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 8 ft. L (118S0068CH)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13M, PR (807-6003 13M)
- SPILL HERO Biohazard Case w/1, BK107 Kit, PK2 (BK607-2)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BY)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R4302)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (IP-R4400-RD)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Red (R4407-RD)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- Brady Safety Labels