Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 984 ft. L, Red
Mfr # R4507-RD
Zoro # G6525495
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Ink Color Red
- Width 4-21/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4507-RD
- Zoro # G6525495
- UPC # 662820557579
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 984 ft. |
Ribbon Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Ribbon Width | 4 5/16 in |
Core Diameter | 1 in |
Details
Color | Red |
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Item | Ribbon |
Ink Color | Red |
For Use With | Brady BBP(R)81 Label Printer, Bradyprinter(TM) PR Plus Printers, BBP(R)72 Doubled Sided Printer and Wraptor(TM) Wire ID Printer/Applicator |
Standards | RoHS Compliance |
Ribbon Series | R4500 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Open Core |
Ribbon Formulation | Wax/Resin |
Compatible Mfr Part Number | BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3" Core Printers |
Ribbon Color | Red |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3 In. Core Printers, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Red, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R4500, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1996)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Medium, 1 Pair (MFF-05-009)
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- ZORO SELECT Overboots, Mens, Size 9, Yellow, PR (151009)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-581-YL)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Process Yellow (B30-R10000-PRCYEL)
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- Brady Label Maker Ribbons