Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black
Mfr # R6107
Zoro # G6856726
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Black
- Ink Color Black
- Width 4-21/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6107
- Zoro # G6856726
- UPC # 662820352822
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 984 ft. |
Ribbon Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Core Diameter | 1 in |
Ribbon Width | 4 5/16 in |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Black |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Thermal Transfer Printers, PAM 3000, BBP81, Tagus T200, Tagus T300, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance |
Ribbon Series | R6100 |
Ribbon Color | Black |
Ribbon Format | Ribbon on Open Core |
Ribbon Formulation | Wax/Resin |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Resistance Properties | Scratch-Resistant, Smear-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6100, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- KLEIN TOOLS Lined Drivers Gloves, Suede Cowhide, Large (40014)
- CONDOR Safety Glasses, Mirror Anti-Scratch (1FYZ5)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- BRADY Label, 4 in W, Black; Orange; White (M6-38-483-WARNING)
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Label, 1 in W, White (M6-173-593)
- BRADY Label, 1 15/16 in W, Clear; White (M6-66-427)
- BRADY Label, 1 in W, Outdoor, Green (M6C-1000-439-GR)
- Brady Safety Labels